This item is Discontinued.

Beta Screwdriver, Steel Head, 6.5mm x 125mm 1.2mm x 6.5mm Hex 012410050

Screwdriver, Steel Head, 6.5mm x 125mm 1.2mm x 6.5mm Hex (Discontinued)

  • Mfr # 012410050
  • Zoro # G1088101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012410050
Zoro #
G1088101
UPC #
08014230497914
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm x 6.5mm
Shank Length
125mm
Overall Length
240mm

Details

Item
Screwdriver,Steel Head,6.5mm x 125mm
Tip Style Group
Slotted
Tip Style
Slotted
SAE or Metric
Metric
Shank Shape
Hex
Number of Pieces
1

Description

Screwdriver,Steel Head,6.5mm x 125mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.