This item is Discontinued.

Beta Screwdriver with Handle, T27 T27 Round 012980027

Screwdriver with Handle, T27 T27 Round (Discontinued)

  • Mfr # 012980027
  • Zoro # G1091610
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012980027
Zoro #
G1091610
UPC #
08014230385532
Country of Origin
Italy

Dimensions

Tip Size
T27
Shank Length
115mm
Overall Length
235mm

Details

Item
Screwdriver with Handle,T27
Tip Style Group
Torx(R)
Tip Style
Tamper Resistant Torx(R)
Number of Pieces
1
SAE or Metric
Torx(R)
Shank Shape
Round

Description

Screwdriver with Handle,T27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.