
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012980030
Zoro #
G1091662
UPC #
08014230385549
Country of Origin
Italy
Dimensions
Tip Size
T30
Shank Length
115mm
Overall Length
235mm
Details
Item
Screwdriver with Handle,T30
Tip Style Group
Torx(R)
Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
Number of Pieces
1
SAE or Metric
Torx(R)
Description
Screwdriver with Handle,T30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.