
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012980040
Zoro #
G1091647
UPC #
08014230385556
Country of Origin
Italy
Dimensions
Tip Size
T40
Shank Length
130mm
Overall Length
262mm
Details
Item
Screwdriver with Handle,T40
Tip Style Group
Torx(R)
Shank Shape
Round
Number of Pieces
1
Tip Style
Tamper Resistant Torx(R)
SAE or Metric
Torx(R)
Description
Screwdriver with Handle,T40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.