
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
012980009
Zoro #
G1091470
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
T9
Shank Length
60mm
Overall Length
169mm
Details
Item
Screwdriver with Handle,T9
Tip Style Group
Torx(R)
Number of Pieces
1
Shank Shape
Round
Tip Style
Tamper Resistant Torx(R)
SAE or Metric
Torx(R)
Description
Screwdriver with Handle,T9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.