This item is Discontinued.

Beta Screwholding Screwdriver, 0mm x 4mm x 125 Phillips #0 012510000

Screwholding Screwdriver, 0mm x 4mm x 125 Phillips #0 (Discontinued)

  • Mfr # 012510000
  • Zoro # G1088208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012510000
Zoro #
G1088208
UPC #
08014230042916
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0
Shank Length
125mm
Overall Length
225mm

Details

Item
Screwholding Screwdriver,0mm x 4mm x 125
Tip Style Group
Phillips
Tip Style
Phillips
Number of Pieces
1
SAE or Metric
SAE

Description

Screwholding Screwdriver,0mm x 4mm x 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.