This item is Discontinued.

Beta Screwholding Screwdriver, 1mm x 5mm x 150 Phillips #1 012510010

Screwholding Screwdriver, 1mm x 5mm x 150 Phillips #1 (Discontinued)

  • Mfr # 012510010
  • Zoro # G1088180
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012510010
Zoro #
G1088180
UPC #
08014230042923
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
150mm
Overall Length
255mm

Details

Item
Screwholding Screwdriver,1mm x 5mm x 150
Tip Style Group
Phillips
SAE or Metric
SAE
Tip Style
Phillips
Number of Pieces
1

Description

Screwholding Screwdriver,1mm x 5mm x 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.