
Screwholding Screwdriver, 2mm x 6mm x 175 Phillips #2 (Discontinued)
- Mfr # 012510020
- Zoro # G1088232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012510020
Zoro #
G1088232
UPC #
08014230042930
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2
Shank Length
175mm
Overall Length
280mm
Details
Item
Screwholding Screwdriver,2mm x 6mm x 175
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips
SAE or Metric
SAE
Description
Screwholding Screwdriver,2mm x 6mm x 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.