
Screwholding Screwdriver, 3mm x 125mm Slotted 0.5mm x 3mm (Discontinued)
- Mfr # 012500030
- Zoro # G1088223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012500030
Zoro #
G1088223
UPC #
08014230042886
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.5mm x 3mm
Shank Length
125mm
Overall Length
190mm
Details
Item
Screwholding Screwdriver,3mm x 125mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric
Description
Screwholding Screwdriver,3mm x 125mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.