This item is Discontinued.

Beta Screwholding Screwdriver, 5mm x 150mm 0.7mm x 5mm 150mm 012500050

Screwholding Screwdriver, 5mm x 150mm 0.7mm x 5mm 150mm (Discontinued)

  • Mfr # 012500050
  • Zoro # G1088171
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012500050
Zoro #
G1088171
UPC #
08014230042909
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.7mm x 5mm
Shank Length
150mm
Overall Length
255mm

Details

Item
Screwholding Screwdriver,5mm x 150mm
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric

Description

Screwholding Screwdriver,5mm x 150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.