This item is Discontinued.

Beta Short Ratchet Combination Wrench, 18mm 001420118

Short Ratchet Combination Wrench, 18mm (Discontinued)

  • Mfr # 001420118
  • Zoro # G1127721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420118
Zoro #
G1127721
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
132mm
Size
18mm

Details

SAE or Metric
Metric
Item
Short Ratchet Combination Wrench,18mm

Description

Short Ratchet Combination Wrench,18mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.