Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
038000082
Zoro #
G1070629
UPC #
-
Country of Origin
China
Dimensions
Height
455mm
Width
430mm
Length
845mm
Details
Item
Side Cab
Color
Red
Features
Drawer Bases Protected By Foamed Rubber Mats; Both Sides Of Roller Can Be Placed On Cab C38 And C38A
Number of Drawers
7
Material
Antislip Aluminum
Locking System
Central Lock
Configuration
(5) 403mm L x 310mm W x 74mm H; (2) 403mm L x 310mm W x 153mm H
Tool Storage Type Included
Side Tool Chest
Number of Handles
0
Drawer Slides
Ball Bearing
System of Measurement
Metric
Description
Side Cabinet,7 Drawer,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.