This item is Discontinued.

Beta Single Open End Wrench, 1000V, 15mm 000520115

Single Open End Wrench, 1000V, 15mm (Discontinued)

  • Mfr # 000520115
  • Zoro # G1056443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000520115
Zoro #
G1056443
UPC #
08014230102610
Country of Origin
Germany

Dimensions

Overall Length
166mm
Size
15mm

Details

Features
VDE Insulation Upto 1000V, EN 60900 Standard
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Single Open End Wrench,1000V,15mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.