This item is Discontinued.

Beta Single Ring Wrench, 1000V, 22mm 000890122

Single Ring Wrench, 1000V, 22mm (Discontinued)

  • Mfr # 000890122
  • Zoro # G1122751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000890122
Zoro #
G1122751
UPC #
08014230102818
Country of Origin
Germany

Dimensions

Overall Length
255mm
Size
22mm

Details

Item
Single Ring Wrench,1000V,22mm
SAE or Metric
Metric

Description

Single Ring Wrench,1000V,22mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.