This item is Discontinued.

Beta 910/42 3/8 in Drive Sliding T-Handle 009100854

910/42 3/8 in Drive Sliding T-Handle (Discontinued)

  • Mfr # 009100854
  • Zoro # G1922342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100854
Zoro #
G1922342
UPC #
8014230033655
Country of Origin
Italy

Dimensions

Output Drive Size
3/8"

Details

Item
Sliding T Handle
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Square

Description

This BETA brand Sliding T-Handle has a SAE output drive size of 3/8" and a square output drive type. It has 4 points.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.