This item is Discontinued.

Beta 320mm L 1" Cap. Slim Jaw Pipe Wrench 003780032

320mm L 1" Cap. Slim Jaw Pipe Wrench (Discontinued)

  • Mfr # 003780032
  • Zoro # G1061011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003780032
Zoro #
G1061011
UPC #
08014230026923
Country of Origin
China

Dimensions

Overall Length
320mm

Details

Item
Slim Jaw Pipe Wrench
Jaw Capacity
1"
Features
Swedish Pattern; 45 Degrees Slim Jaw; DIN 5234

Description

Slim Jaw Pipe Wrench,320mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.