Zoro Homepage
This item is Discontinued.
Beta 630mm L 3" Cap. Slim Jaw Pipe Wrench 003740063

630mm L 3" Cap. Slim Jaw Pipe Wrench (Discontinued)

  • Mfr # 003740063
  • Zoro # G1060899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003740063
Zoro #
G1060899
UPC #
08014230026879
Country of Origin
China

Dimensions

Overall Length
630mm

Details

Item
Slim Jaw Pipe Wrench
Jaw Capacity
3"
Features
Swedish Pattern; 45 Degrees Slim Jaw; DIN 5234

Description

Slim Jaw Pipe Wrench,630mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.