This item is Discontinued.

Beta 650mm L 3" Cap. Slim Jaw Pipe Wrench 003780065

650mm L 3" Cap. Slim Jaw Pipe Wrench (Discontinued)

  • Mfr # 003780065
  • Zoro # G1060993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003780065
Zoro #
G1060993
UPC #
08014230026954
Country of Origin
China

Dimensions

Overall Length
650mm

Details

Item
Slim Jaw Pipe Wrench
Jaw Capacity
3"
Features
Swedish Pattern; 45 Degrees Slim Jaw; DIN 5234

Description

Slim Jaw Pipe Wrench,650mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.