This item is Discontinued.

Beta Slip Joint Plier, Boxed Joint, 175mm 010480010

Slip Joint Plier, Boxed Joint, 175mm (Discontinued)

  • Mfr # 010480010
  • Zoro # G1086327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010480010
Zoro #
G1086327
UPC #
08014230655437
Country of Origin
China

Dimensions

Length
175mm

Details

Number of Pieces
1
Features
Slip Joint, Boxed Joint, 9 Position Model
Handle Type
Slip-Proof Double Layer PVC Coated
Item
Slip Joint Plier,Boxed Joint,175mm

Description

Slip Joint Plier,Boxed Joint,175mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.