This item is Discontinued.

Beta Slip Joint Plier, Button Adjust, 240mm 010470340

Slip Joint Plier, Button Adjust, 240mm (Discontinued)

  • Mfr # 010470340
  • Zoro # G1086309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010470340
Zoro #
G1086309
UPC #
08014230697031
Country of Origin
Taiwan, Province of China

Dimensions

Length
250mm

Details

Number of Pieces
1
Features
Quick, Accurate Adjustment By Pressing Push Button, No Accidental Misadjustment, Heat-Treated Jaws
Handle Type
Bimaterial
Item
Slip Joint Plier,Button Adjust,240mm

Description

Slip Joint Plier,Button Adjust,240mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.