This item is Discontinued.

Beta Slip Joint Plier, Lacquered, 250mm 010480115

Slip Joint Plier, Lacquered, 250mm (Discontinued)

  • Mfr # 010480115
  • Zoro # G1086379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010480115
Zoro #
G1086379
UPC #
08014230655413
Country of Origin
China

Dimensions

Length
250mm

Details

Number of Pieces
1
Color
Orange
Features
Slip Joint, Boxed Joint, 9 Position Model
Item
Slip Joint Plier,Lacquered,250mm

Description

Slip Joint Plier,Lacquered,250mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.