This item is Discontinued.

Beta Slotted Head Screwdriver, 12mm x 250mm 2mm x 12mm Round 012900069

Slotted Head Screwdriver, 12mm x 250mm 2mm x 12mm Round (Discontinued)

  • Mfr # 012900069
  • Zoro # G1090813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012900069
Zoro #
G1090813
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
2mm x 12mm
Shank Length
250mm
Overall Length
382mm

Details

Item
Slotted Head Screwdriver,12mm x 250mm
Tip Style Group
Slotted
Number of Pieces
1
Shank Shape
Round
Features
Compliant to ISO 2380
SAE or Metric
Metric
Tip Style
Slotted

Description

Slotted Head Screwdriver,12mm x 250mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.