This item is Discontinued.

Beta Slotted Head Screwdriver, 2.5mm x 50mm 0.4mm x 2.5mm Round 012900003

Slotted Head Screwdriver, 2.5mm x 50mm 0.4mm x 2.5mm Round (Discontinued)

  • Mfr # 012900003
  • Zoro # G1090402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012900003
Zoro #
G1090402
UPC #
08014230381343
Country of Origin
Italy

Dimensions

Tip Size
0.4mm x 2.5mm
Shank Length
50mm
Overall Length
146mm

Details

Item
Slotted Head Screwdriver,2.5mm x 50mm
Tip Style Group
Slotted
Shank Shape
Round
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric
Features
Compliant to ISO 2380

Description

Slotted Head Screwdriver,2.5mm x 50mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.