This item is Discontinued.

Beta Slotted Head Screwdriver, 2.5mm x 75mm 0.4mm x 2.5mm Round 012900006

Slotted Head Screwdriver, 2.5mm x 75mm 0.4mm x 2.5mm Round (Discontinued)

  • Mfr # 012900006
  • Zoro # G1090463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012900006
Zoro #
G1090463
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
0.4mm x 2.5mm
Shank Length
75mm
Overall Length
171mm

Details

Item
Slotted Head Screwdriver,2.5mm x 75mm
Tip Style Group
Slotted
Shank Shape
Round
Tip Style
Slotted
Features
Compliant to ISO 2380
SAE or Metric
Metric
Number of Pieces
1

Description

Slotted Head Screwdriver,2.5mm x 75mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.