
Slotted Head Screwdriver, 3.5mm x 75mm 0.6mm x 3.5mm Round (Discontinued)
- Mfr # 012900018
- Zoro # G1090603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012900018
Zoro #
G1090603
UPC #
08014230382340
Country of Origin
Italy
Dimensions
Tip Size
0.6mm x 3.5mm
Shank Length
75mm
Overall Length
171mm
Details
Item
Slotted Head Screwdriver,3.5mm x 75mm
Tip Style Group
Slotted
Shank Shape
Round
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric
Features
Compliant to ISO 2380
Description
Slotted Head Screwdriver,3.5mm x 75mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.