
Slotted Head Screwdriver, 3mm x 100mm 0.5mm x 3mm Round (Discontinued)
- Mfr # 012010012
- Zoro # G1087130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012010012
Zoro #
G1087130
UPC #
08014230546636
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.5mm x 3mm
Shank Length
100mm
Overall Length
196mm
Details
Item
Slotted Head Screwdriver,3mm x 100mm
Tip Style Group
Slotted
Shank Shape
Round
Tip Style
Slotted
Number of Pieces
1
Features
Compliant to ISO 2380
SAE or Metric
Metric
Description
Slotted Head Screwdriver,3mm x 100mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.