
Slotted Head Screwdriver, 3mm x 100mm 0.5mm x 3mm Round (Discontinued)
- Mfr # 012900012
- Zoro # G1090579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012900012
Zoro #
G1090579
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
0.5mm x 3mm
Shank Length
100mm
Overall Length
196mm
Details
Item
Slotted Head Screwdriver,3mm x 100mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1
Features
Compliant to ISO 2380
Shank Shape
Round
Description
Slotted Head Screwdriver,3mm x 100mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.