Zoro Homepage
This item is Discontinued.
Beta Slotted Head Screwdriver, 3mm x 75mm 0.5mm x 3mm Round 012010009

Slotted Head Screwdriver, 3mm x 75mm 0.5mm x 3mm Round (Discontinued)

  • Mfr # 012010009
  • Zoro # G1087158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012010009
Zoro #
G1087158
UPC #
08014230403731
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.5mm x 3mm
Shank Length
75mm
Overall Length
171mm

Details

Item
Slotted Head Screwdriver,3mm x 75mm
Tip Style Group
Slotted
SAE or Metric
Metric
Shank Shape
Round
Tip Style
Slotted
Number of Pieces
1
Features
Compliant to ISO 2380

Description

Slotted Head Screwdriver,3mm x 75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.