This item is Discontinued.

Beta Slotted Head Screwdriver, 4mm x 125mm 0.8mm x 4mm Round 012900033

Slotted Head Screwdriver, 4mm x 125mm 0.8mm x 4mm Round (Discontinued)

  • Mfr # 012900033
  • Zoro # G1090840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012900033
Zoro #
G1090840
UPC #
08014230382395
Country of Origin
Italy

Dimensions

Tip Size
0.8mm x 4mm
Shank Length
125mm
Overall Length
221mm

Details

Item
Slotted Head Screwdriver,4mm x 125mm
Tip Style Group
Slotted
Tip Style
Slotted
Shank Shape
Round
Features
Compliant to ISO 2380
SAE or Metric
Metric
Number of Pieces
1

Description

Slotted Head Screwdriver,4mm x 125mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.