
Slotted Head Screwdriver, 5.5mm x 100mm 1.0mm x 5.5mm Round (Discontinued)
- Mfr # 012010039
- Zoro # G1087191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012010039
Zoro #
G1087191
UPC #
08014230403779
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1.0mm x 5.5mm
Shank Length
100mm
Overall Length
209mm
Details
Item
Slotted Head Screwdriver,5.5mm x 100mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
Shank Shape
Round
SAE or Metric
Metric
Features
Compliant to ISO 2380
Description
Slotted Head Screwdriver,5.5mm x 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.