Zoro Homepage
This item is Discontinued.
Beta Slotted Head Screwdriver, 5.5mm x 150mm 1.0mm x 5.5mm Round 012010042

Slotted Head Screwdriver, 5.5mm x 150mm 1.0mm x 5.5mm Round (Discontinued)

  • Mfr # 012010042
  • Zoro # G1087219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012010042
Zoro #
G1087219
UPC #
08014230403786
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.0mm x 5.5mm
Shank Length
150mm
Overall Length
259mm

Details

Item
Slotted Head Screwdriver,5.5mm x 150mm
Tip Style Group
Slotted
Tip Style
Slotted
Shank Shape
Round
Number of Pieces
1
Features
Compliant to ISO 2380
SAE or Metric
Metric

Description

Slotted Head Screwdriver,5.5mm x 150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.