This item is Discontinued.

Beta Slotted Head Screwdriver, 8mm x 150mm 1.2mm x 8mm Round 012010057

Slotted Head Screwdriver, 8mm x 150mm 1.2mm x 8mm Round (Discontinued)

  • Mfr # 012010057
  • Zoro # G1087200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012010057
Zoro #
G1087200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm x 8mm
Shank Length
150mm
Overall Length
282mm

Details

Item
Slotted Head Screwdriver,8mm x 150mm
Tip Style Group
Slotted
SAE or Metric
Metric
Number of Pieces
1
Features
Compliant to ISO 2380
Tip Style
Slotted
Shank Shape
Round

Description

Slotted Head Screwdriver,8mm x 150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.