
Slotted Head Screwdriver, 8mm x 150mm 1.2mm x 8mm Round (Discontinued)
- Mfr # 012900057
- Zoro # G1090910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012900057
Zoro #
G1090910
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
1.2mm x 8mm
Shank Length
150mm
Overall Length
282mm
Details
Item
Slotted Head Screwdriver,8mm x 150mm
Tip Style Group
Slotted
Tip Style
Slotted
SAE or Metric
Metric
Features
Compliant to ISO 2380
Number of Pieces
1
Shank Shape
Round
Description
Slotted Head Screwdriver,8mm x 150mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.