This item is Discontinued.

Beta Slotted Head Screwdriver, 8mm x 200mm 1.2mm x 8mm Round 012900060

Slotted Head Screwdriver, 8mm x 200mm 1.2mm x 8mm Round (Discontinued)

  • Mfr # 012900060
  • Zoro # G1090929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012900060
Zoro #
G1090929
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1.2mm x 8mm
Shank Length
200mm
Overall Length
332mm

Details

Item
Slotted Head Screwdriver,8mm x 200mm
Tip Style Group
Slotted
Features
Compliant to ISO 2380
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric
Shank Shape
Round

Description

Slotted Head Screwdriver,8mm x 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.