This item is Discontinued.

Beta Slotted Head Screwdriver Bit, 2.0mm 012560005

Slotted Head Screwdriver Bit, 2.0mm (Discontinued)

  • Mfr # 012560005
  • Zoro # G1088302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012560005
Zoro #
G1088302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
4mm
Overall Length
27mm
Point Size
2mm

Details

Bit Style
Slotted
Shank Style
Hex
For Use With
Slotted Head Screws
SAE or Metric
Metric
Item
Slotted Head Screwdriver Bit,2.0mm

Description

Slotted Head Screwdriver Bit,2.0mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.