Zoro Homepage
This item is Discontinued.
Beta Slotted Micro-Screwdriver, 1.2mm Slotted 1.2mm 012290212

Slotted Micro-Screwdriver, 1.2mm Slotted 1.2mm (Discontinued)

  • Mfr # 012290212
  • Zoro # G1087928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012290212
Zoro #
G1087928
UPC #
08014230516448
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm
Shank Length
21mm
Overall Length
85mm

Details

Item
Slotted Micro-Screwdriver,1.2mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric

Description

Slotted Micro-Screwdriver,1.2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.