
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012290218
Zoro #
G1087900
UPC #
08014230516462
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1.8mm
Shank Length
23mm
Overall Length
94mm
Details
Item
Slotted Micro-Screwdriver,1.8mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric
Description
Slotted Micro-Screwdriver,1.8mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.