
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
012290210
Zoro #
G1087882
UPC #
08014230516431
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1mm
Shank Length
17mm
Overall Length
75mm
Details
Item
Slotted Micro-Screwdriver,1mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1
Description
Slotted Micro-Screwdriver,1mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.