This item is Discontinued.

Beta Slotted Micro-Screwdriver, 2mm Slotted 2mm 012290220

Slotted Micro-Screwdriver, 2mm Slotted 2mm (Discontinued)

  • Mfr # 012290220
  • Zoro # G1087943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012290220
Zoro #
G1087943
UPC #
08014230516479
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2mm
Shank Length
23mm
Overall Length
98mm

Details

Item
Slotted Micro-Screwdriver,2mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric

Description

Slotted Micro-Screwdriver,2mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.