This item is Discontinued.

Beta 1/4" Drive, 1.6mm x 10mm Metric Socket 009000625

1/4" Drive, 1.6mm x 10mm Metric Socket (Discontinued)

  • Mfr # 009000625
  • Zoro # G1076953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000625
Zoro #
G1076953
UPC #
-
Country of Origin
Japan

Dimensions

Drive Size
1/4"
Overall Length
28mm
Size
1.6mm x 10mm

Details

Socket Type
Slotted Bit
SAE or Metric
Metric
Item
Socket Driver

Description

Slotted Screw Socket Driver,1.6mm x 10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.