This item is Discontinued.

Beta Slotted Screwdriver, Headless, 4mm x 100mm Slotted 0.8mm x 4mm 012740706

Slotted Screwdriver, Headless, 4mm x 100mm Slotted 0.8mm x 4mm (Discontinued)

  • Mfr # 012740706
  • Zoro # G1090299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012740706
Zoro #
G1090299
UPC #
08014230645872
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.8mm x 4mm
Shank Length
100mm
Overall Length
207mm

Details

Item
Slotted Screwdriver,Headless,4mm x 100mm
Tip Style Group
Slotted
Tip Style
Slotted
Number of Pieces
1
Features
Compliant to EN 60900; Insulated For 1000V
SAE or Metric
Metric
Finish
Insulated

Description

Slotted Screwdriver,Headless,4mm x 100mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.