
Slotted Screwdriver, Headlss, 2.5mm x 75mm Slotted 0.4mm x 2.5mm (Discontinued)
- Mfr # 012740700
- Zoro # G1090341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012740700
Zoro #
G1090341
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.4mm x 2.5mm
Shank Length
75mm
Overall Length
175mm
Details
Item
Slotted Screwdriver,Headlss,2.5mm x 75mm
Tip Style Group
Slotted
Number of Pieces
1
Features
Compliant to EN 60900; Insulated For 1000V
Tip Style
Slotted
Finish
Insulated
SAE or Metric
Metric
Description
Slotted Screwdriver,Headlss,2.5mm x 75mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.