This item is Discontinued.

Beta Slotted Screwdrivr, Headlss, 5.5mm x 125mm Slotted 1mm x 5.5mm 012740709

Slotted Screwdrivr, Headlss, 5.5mm x 125mm Slotted 1mm x 5.5mm (Discontinued)

  • Mfr # 012740709
  • Zoro # G1090420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012740709
Zoro #
G1090420
UPC #
08014230645889
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1mm x 5.5mm
Shank Length
125mm
Overall Length
232mm

Details

Item
Slotted Screwdrivr,Headlss,5.5mm x 125mm
Tip Style Group
Slotted
Features
Compliant to EN 60900; Insulated For 1000V
SAE or Metric
Metric
Finish
Insulated
Number of Pieces
1
Tip Style
Slotted

Description

Slotted Screwdrivr,Headlss,5.5mm x 125mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.