This item is Discontinued.

Beta Slotted Screwdrivr, Headlss, 6.5mm x 150mm Slotted 1.2mm x 6.5mm 012740712

Slotted Screwdrivr, Headlss, 6.5mm x 150mm Slotted 1.2mm x 6.5mm (Discontinued)

  • Mfr # 012740712
  • Zoro # G1090448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012740712
Zoro #
G1090448
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm x 6.5mm
Shank Length
150mm
Overall Length
268mm

Details

Item
Slotted Screwdrivr,Headlss,6.5mm x 150mm
Tip Style Group
Slotted
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric
Finish
Insulated
Features
Compliant to EN 60900; Insulated For 1000V

Description

Slotted Screwdrivr,Headlss,6.5mm x 150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.