This item is Discontinued.

Beta Small Double Open End Wrench, 4.5mm 000730045

Small Double Open End Wrench, 4.5mm (Discontinued)

  • Mfr # 000730045
  • Zoro # G1058458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000730045
Zoro #
G1058458
UPC #
08014230022833
Country of Origin
Italy

Dimensions

Overall Length
78mm
Size
4.5mm

Details

SAE or Metric
Metric
Head Angle
15 Degrees

Description

Small Double Open End Wrench,4.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.