This item is Discontinued.

Beta Socket and Accessories Set, 21 pcs. 009200939

Socket and Accessories Set, 21 pcs. (Discontinued)

  • Mfr # 009200939
  • Zoro # G1082562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200939
Zoro #
G1082562
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,24mm,27mm,30mm,32mm
Overall Length
Various

Details

SAE or Metric
Metric
Includes
(8) 1/2" Hexagon Hand Sockets Of 38mm Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm; (2) 1/2" Hexagon Hand Sockets Of 39mm Length: 18mm,19mm; (2) 1/2" Hexagon Hand Sockets Of 40mm Length: 20mm,21mm; (1) 1/2" Hexagon Hand Sockets Of 43mm Length: 24mm; (1) 1/2" Hexagon Hand Sockets Of 46mm Length: 27mm; (1) 1/2" Hexagon Hand Sockets Of 48mm Length: 30mm; (1) 1/2" Hexagon Hand Sockets Of 49mm Length: 32mm
Item
Socket and Accessories Set,21 pcs.
Number of Points
6
Socket Type
Hexagon Hand

Description

Socket and Accessories Set,21 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.