This item is Discontinued.

Beta Socket and Accessories Set, 21 pcs. 009200944

Socket and Accessories Set, 21 pcs. (Discontinued)

  • Mfr # 009200944
  • Zoro # G1082477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200944
Zoro #
G1082477
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
Various
Size
3/8",7/16",1/2",9/16",19/32",5/8",11/16",3/4",25/32",13/16",7/8",15/16",1",1.1/16",1.1/8",1.3/16",1.1/4"

Details

SAE or Metric
Metric
Includes
(6) 1/2" Bi-Hex Hand Sockets Of 38mm Length:3/8",7/16",1/2",9/16",19/32",5/8"; (2) 1/2" Bi-Hex Hand Sockets Of 39mm Length: 11/16",3/4"; (2) 1/2" Bi-Hex Hand Sockets Of 40mm Length: 25/32",13/16"; (1) 1/2" Bi-Hex Hand Sockets Of 41mm Length: 7/8; (1) 1/2" Bi-Hex Hand Sockets Of 43mm Length: 15/16"; (1) 1/2" Bi-Hex Hand Sockets Of 45mm Length: 1"; (1) 1/2" Bi-Hex Hand Sockets Of 46mm Length: 1.1/16"; (1) 1/2" Bi-Hex Hand Sockets Of 48mm Length: 1.3/16"; (1) 1/2" Bi-Hex Hand Sockets Of 49mm Length: 1.1/4"
Item
Socket and Accessories Set,21 pcs.
Number of Points
6
Socket Type
Hexagon Hand

Description

Socket and Accessories Set,21 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.