This item is Discontinued.

Beta Socket Bit and Accessory Set, 39 pcs. 009000937

Socket Bit and Accessory Set, 39 pcs. (Discontinued)

  • Mfr # 009000937
  • Zoro # G1077233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000937
Zoro #
G1077233
UPC #
-
Country of Origin
Italy

Dimensions

Point Size
#1, #2, #3; 0.6mm x 4.5mm, 1.2 x 6.5mm, 1.2mm x 8mm; T10, T15, T20, T25, T27, T30, T40
Shank Size
1/4"

Details

Bit Style
Phillips, Slotted, Torx
Fastening Tool Item
Socket Bit
Shank Style
Hex; Square
Includes
(3) Bits for Slotted Head Screws: 0.60mm x 4.50mm, 1.20 x 6.50mm, 1.20mm x 8.00mm; (3) Bits for Cross Head Phillips Screws: PH1, PH2, PH3; (3) Bits for Cross Head Pozidriv-Supadriv Screws: PZ1, PZ2, PZ3; (5) Hexagon Bits for Power Drivers: 2.5mm, 3.00mm, 4.00mm, 5.00mm, 6.00mm; (7) Bits for Tamper Resistant Torx Head Screws: T10, T15, T20, T25, T27, T30, T40; (11) 1/4" Hexagon Sockets: 5.50mm,5.00mm, 6.00mm, 7.00mm, 8.00mm, 9.00mm, 10.00mm, 11.00mm, 12.00mm, 13.00mm, 14.00mm; (1) 1/4" Drive Extension Bar: 50.00mm; (1) 1/4" Drive Extension Bar: 100.00mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle; (1) 1/4" Reversible Ratchet; (1) Adaptors for Drivers; (1) Socket Holder
For Use With
Slotted Head Screws; Cross Head Phillips Screws; Cross Head Pozidriv-Supadriv Screws; Power Drivers; Tamper Resistant Torx Head Screws; Drivers
Item
Socket Bit and Accessory Set,39 pcs.
SAE or Metric
SAE, Metric

Description

Socket Bit and Accessory Set,39 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.