
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009000701
Zoro #
G1853727
UPC #
8014230032085
Country of Origin
Japan
Dimensions
Bit Length
12mm
Output Drive Size
1/4"
Socket Depth
16mm
Details
Item
Socket Driver
SAE or Metric
SAE
Output Drive Type
Phillips
Tip Type
Phillips
For Use With
Cross Head Phillips(R) Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.