This item is Discontinued.

Beta 900PH Phillips Cross Head Socket Driver, 4 009000704

This item is Discontinued.

Beta

900PH Phillips Cross Head Socket Driver, 4 (Discontinued)

Mfr # 009000704
Zoro # G1856192
UPC # 8014230032115
Country of Origin Japan
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000704
Zoro #
G1856192
UPC #
8014230032115
Country of Origin
Japan

Dimensions

Output Drive Size
1/4"
Bit Length
11mm
Socket Depth
17mm

Details

Item
Socket Driver
SAE or Metric
SAE
For Use With
Cross Head Phillips(R) Screws
Tip Type
Phillips
Output Drive Type
Phillips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.